Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG2031R
Zoro # G3600099
product price: $19.89
/ea
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2031R
- Zoro # G3600099
- UPC # 4021169664724
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Corner Radius | 0.0050 in |
Seat Size | 2 |
Depth of Cut | 0.0500 in |
Max. Grooving Width | 0.0310 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0310 in, ANSI Code NG2031R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator Holder (6293-7)
- CTA MANUFACTURING Large Bearing Splitter (CTA8065)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- DEWALT Laser Mounting Pole (DW0882)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Insert, Wgc Cut-Off Insert (WC125I03PL06F0)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, Carbide (581104)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- Widia Parting & Grooving Inserts