Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG2031L
Zoro # G3596440
product price: $21.35
/ea
Sold in multiples of 5 for $106.75
$106.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2031L
- Zoro # G3596440
- UPC # 4021169664786
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Corner Radius | 0.0050 in |
Insert Size | 2 |
Seat Size | 2 |
Depth of Cut | 0.0500 in |
Max. Grooving Width | 0.0310 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0310 in, ANSI Code NG2031L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-28 UNS HSS Plug Tap and R HSS Drill Bit Kit (POUFS3/8-28)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- HPC HPC:Pin Tumbler Tweezers (HPC-PTT-4)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Cutting tool (WNMG432RU WP25CT)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CF5 WSM33S)
- Widia Indexable Tools