Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-1L, Carbide
Mfr # NG1094L
Zoro # G3599791
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 1
- Width 0.1000 in
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG1094L
- Zoro # G3599791
- UPC # 4021169725197
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 1 |
Width | 0.1000 in |
Insert Size | 1 |
Corner Radius | 0.0100 in |
Seat Size | 1 |
Depth of Cut | 0.0750 in |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG1094L, Clearance Angle 26 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX BIT SKT 7/32 X 3/8 DR (TL15657)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- RUKO Knockout Punch, 21mm (109210)
- RIDGID Offset Hook Jaw (32520)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- Widia Indexable Tools