Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-1L, Carbide
Mfr # NG1047L
Zoro # G3597980
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 1
- Width 0.1000 in
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG1047L
- Zoro # G3597980
- UPC # 4021169725142
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 1 |
Width | 0.1000 in |
Corner Radius | 0.0100 in |
Insert Size | 1 |
Seat Size | 1 |
Max. Grooving Width | 0.0470 in |
Depth of Cut | 0.0750 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0470 in, ANSI Code NG1047L, Clearance Angle 26 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- SWE-TECH 3C 32-Piece Mobile Device Repair Kit (FWT9005-10140)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Cutting tool (WNMG432RU WP25CT)
- HHIP 3/32 X 11/16 X 5" P3N 5% Cobalt Parallel Cut-Off Blade (2000-7030)
- Widia Parting & Grooving Inserts