Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, CPG, Carbide
Mfr # CPG2032R
Zoro # G3600920
Sold in multiples of 10 for $374.50
$374.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Small Hole Boring Positive Inserts
- Width 0.0300 in
- Chip-Breaker No
- Grade CG5
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CPG2032R
- Zoro # G3600920
- UPC # 4021169379376
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0300 in |
Insert Size | 2 |
Seat Size | 2 |
Depth of Cut | 0.0650 in |
Max. Grooving Width | 0.0300 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0300 in, Side Cutting Edge Angle 5 Degrees , ANSI Code CPG2032R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #7 (70107)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285PF)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- Widia Indexable Tools