Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, CDG, Carbide
Mfr # CDG50302R
Zoro # G3600105
Sold in multiples of 5 for $118.95
$118.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Small Hole Boring Positive Inserts
- Width 0.0300 in
- Chip-Breaker No
- Grade CG5
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CDG50302R
- Zoro # G3600105
- UPC # 4021169354557
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0300 in |
Insert Size | 5 |
Max. Grooving Width | 0.0300 in |
Seat Size | 5 |
Depth of Cut | 0.0400 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0300 in, ANSI Code CDG50302R, Clearance Angle 15 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3660 HSS Straight Shank Chucking Reamer (DWRR.3660)
- KO-KEN Bit Socket 8mm Hex 25mm 3/8 Sq. Drive (3012M.25-8)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- KYOCERA Cut-Off Insert, TKF 12R050NB20DR PR1535 Grade PVD Carbide (TKF12R050NB20DRPR1535)
- Widia Parting & Grooving Inserts