Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, CDG, Carbide
Mfr # CDG50252R
Zoro # G3596833
Sold in multiples of 10 for $225.50
$225.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Small Hole Boring Positive Inserts
- Width 0.0250 in
- Chip-Breaker No
- Grade CG5
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CDG50252R
- Zoro # G3596833
- UPC # 4021169354472
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0250 in |
Insert Size | 5 |
Depth of Cut | 0.0400 in |
Seat Size | 5 |
Max. Grooving Width | 0.0250 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0250 in, ANSI Code CDG50252R, Clearance Angle 15 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-B (44172)
- HYDE Flex Skiver Knife (61350)
- KRAFT TOOL Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W (DW454)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- Widia Indexable Tools