Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583165
Zoro # G3592922
product price: $27.65
/ea
Sold in multiples of 5 for $138.25
$138.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Width 1.50mm
- Chip-Breaker Yes
- Grade M433B
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 583165
- Zoro # G3592922
- UPC # 4021169778582
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 1.50mm |
Corner Radius | 0.08mm |
Overall Length | 19.30mm |
Reference Length | 19.30mm |
Max. Grooving Width | 1.50mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1.50mm, ANSI Code 583165
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- J.W. WINCO GN352-20-25-M6-E-55 Rubber Bumper Tapped (352-20-25-M6-E-55)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #8-32UNC (341748)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- Widia Parting & Grooving Inserts