Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583150
Zoro # G3600744
Sold in multiples of 10 for $264.90
$264.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2
- Width 2.50mm
- Chip-Breaker Yes
- Grade M433B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583150
- Zoro # G3600744
- UPC # 4021169779152
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 2.50mm |
Overall Length | 22.20mm |
Corner Radius | 0.13mm |
Insert Size | 2 |
Reference Length | 22.20mm |
Seat Size | 2 |
Max. Grooving Width | 2.50mm |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code 583150
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4926FL)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54359)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14260)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- Widia Indexable Tools