Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583140
Zoro # G3592344
Sold in multiples of 5 for $132.45
$132.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2B
- Width 0.0940 in
- Chip-Breaker Yes
- Grade M433B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583140
- Zoro # G3592344
- UPC # 4021169673764
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2B |
Width | 0.0940 in |
Overall Length | 7/8 in |
Corner Radius | 0.0050 in |
Insert Size | 2B |
Reference Length | 7/8 in |
Max. Grooving Width | 0.0940 in |
Seat Size | 2B |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code 583140
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 (7010365301)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- VIM PRODUCTS VIM Tools E10 deep torx socket (VDE10)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- HHIP 15 Piece 1/4" Indexable GTN-2 Cut-Off Tool Kit (3900-5366)
- Widia Parting & Grooving Inserts