Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583125
Zoro # G3595871
Sold in multiples of 5 for $127.25
$127.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2
- Width 2.00mm
- Chip-Breaker Yes
- Grade M45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583125
- Zoro # G3595871
- UPC # 4021169781414
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 2.00mm |
Overall Length | 19.30mm |
Corner Radius | 0.08mm |
Insert Size | 2 |
Max. Grooving Width | 2.00mm |
Reference Length | 19.30mm |
Seat Size | 2 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code 583125, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- IRWIN Nutsetter, 1/4", Steel (IWAF24314)
- LENOX Hole Saw, 1-1/2" dia. Saw (1772729)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Turn Groove Insert (3543041)
- HHIP 26-3 Cut-Off Blade (3900-5312)
- Widia Parting & Grooving Inserts