Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583115
Zoro # G3598419
Sold in multiples of 10 for $276.90
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583115
- Zoro # G3598419
- UPC # 4021169674044
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Overall Length | 1 in |
Corner Radius | 0.0060 in |
Insert Size | 3 |
Seat Size | 3 |
Max. Grooving Width | 1/8 in |
Reference Length | 1 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code 583115, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- Widia Parting & Grooving Inserts