Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583112
Zoro # G3596702
Sold in multiples of 5 for $138.45
$138.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583112
- Zoro # G3596702
- UPC # 4021169781995
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Overall Length | 1 in |
Insert Size | 3 |
Corner Radius | 0.0060 in |
Reference Length | 1 in |
Max. Grooving Width | 1/8 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code 583112, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 32 Magnetic Retrieving Tool (MRT-32)
- DRILL AMERICA L Cobalt Jobber Length Drill Bit (DWDCOL)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0914BGP5)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- HHIP 3/32 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1102)
- Widia Indexable Tools