Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583111
Zoro # G3600010
product price: $27.69
/ea
Sold in multiples of 5 for $138.45
$138.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 583111
- Zoro # G3600010
- UPC # 4021169782145
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Insert Size | 3 |
Overall Length | 1 in |
Corner Radius | 0.0060 in |
Max. Grooving Width | 1/8 in |
Reference Length | 1 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 583111, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- Widia Parting & Grooving Inserts