Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583111
Zoro # G3594033
Sold in multiples of 5 for $138.45
$138.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583111
- Zoro # G3594033
- UPC # 4021169782077
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Overall Length | 1 in |
Insert Size | 3 |
Corner Radius | 0.0060 in |
Max. Grooving Width | 1/8 in |
Seat Size | 3 |
Reference Length | 1 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 583111, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-9 Carbon Steel Screw Extractor Set (DEWEZS6-9)
- FREUD Cabinetmakers Crosscut Blade, 14 (LU73M014)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WALTER Parting/Grooving Insert, WSM43S, 0.197in.W (GX24-3E500N04-UF4 WSM43S)
- Widia Indexable Tools