Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583107
Zoro # G3595923
Sold in multiples of 5 for $127.45
$127.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2B
- Width 0.0940 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583107
- Zoro # G3595923
- UPC # 4021169782541
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2B |
Width | 0.0940 in |
Insert Size | 2B |
Corner Radius | 0.0050 in |
Overall Length | 7/8 in |
Seat Size | 2B |
Max. Grooving Width | 0.0940 in |
Reference Length | 7/8 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code 583107, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style A, inch (K0179.2A3X80)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- MILWAUKEE TOOL 400 MCM Copper U Style Die (49-16-U400C)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- Widia Parting & Grooving Inserts