Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583107
Zoro # G3592301
product price: $25.49
/ea
Sold in multiples of 5 for $127.45
$127.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2B
- Width 0.0940 in
- Chip-Breaker Yes
- Grade M45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 583107
- Zoro # G3592301
- UPC # 4021169782589
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2B |
Width | 0.0940 in |
Overall Length | 7/8 in |
Corner Radius | 0.0050 in |
Insert Size | 2B |
Seat Size | 2B |
Max. Grooving Width | 0.0940 in |
Reference Length | 7/8 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code 583107, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E400N03-CE4)
- Widia Parting & Grooving Inserts