Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583106
Zoro # G3596179
Sold in multiples of 5 for $141.95
$141.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2B
- Width 0.0940 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 583106
- Zoro # G3596179
- UPC # 4021169782701
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2B |
Width | 0.0940 in |
Overall Length | 7/8 in |
Corner Radius | 0.0050 in |
Insert Size | 2B |
Seat Size | 2B |
Max. Grooving Width | 0.0940 in |
Reference Length | 7/8 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code 583106, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- SUNEX T50 Internal Star Impact Socket, 3/8"Dr (3670S8)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- Widia Parting & Grooving Inserts