Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582126
Zoro # G3597439
product price: $27.69
/ea
Sold in multiples of 5 for $138.45
$138.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 2B
- Width 0.0940 in
- Chip-Breaker Yes
- Grade M43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 582126
- Zoro # G3597439
- UPC # 4021169783500
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2B |
Width | 0.0940 in |
Corner Radius | 0.0015 in |
Insert Size | 2B |
Overall Length | 7/8 in |
Seat Size | 2B |
Reference Length | 7/8 in |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code 582126, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- MILWAUKEE TOOL Pull Line (48-22-4138)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- Widia Indexable Tools