Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582105
Zoro # G3595241
Sold in multiples of 5 for $143.75
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 5
- Width 3/16 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 582105
- Zoro # G3595241
- UPC # 4021169785429
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 5 |
Width | 3/16 in |
Corner Radius | 0.0100 in |
Insert Size | 5 |
Overall Length | 1-1/8 in |
Reference Length | 1-1/8 in |
Max. Grooving Width | 3/16 in |
Seat Size | 5 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code 582105, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- K-TOOL INTERNATIONAL Screwdriver Set 18 pcs. (KTI11018)
- OX TOOLS Pro Sandwich Double Tuck Pointing 4.5" Diamond Blade (OX-PDTP-4.5)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- Widia Indexable Tools