Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582103
Zoro # G3595549
Sold in multiples of 5 for $141.95
$141.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 4
- Width 5/32 in
- Chip-Breaker Yes
- Grade M45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 582103
- Zoro # G3595549
- UPC # 4021169674730
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 5/32 in |
Corner Radius | 0.0100 in |
Insert Size | 4 |
Overall Length | 1 in |
Max. Grooving Width | 5/32 in |
Reference Length | 1 in |
Seat Size | 4 |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 5/32 in, ANSI Code 582103, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Gauging Trowel, 7" X 3-3/8" High Carbon Steel Blade, 12PK (TROWEL-GAUG-7)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- LISLE 3/8" Drive, #6 SAE Socket (70620)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- Widia Parting & Grooving Inserts