Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582103
Zoro # G3593324
Sold in multiples of 5 for $141.95
$141.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 4
- Width 5/32 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 582103
- Zoro # G3593324
- UPC # 4021169785689
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 5/32 in |
Overall Length | 1 in |
Insert Size | 4 |
Corner Radius | 0.0100 in |
Seat Size | 4 |
Max. Grooving Width | 5/32 in |
Reference Length | 1 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 5/32 in, ANSI Code 582103, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- WALTER Walter - Grooving blades / Grooving modules (6408745)
- Widia Indexable Tools