Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582101
Zoro # G3600805
Sold in multiples of 5 for $143.75
$143.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 582101
- Zoro # G3600805
- UPC # 4021169785856
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Overall Length | 1 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Max. Grooving Width | 1/8 in |
Seat Size | 3 |
Reference Length | 1 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 582101, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1423)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, Carbide (581104)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- Widia Parting & Grooving Inserts