Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 582101
Zoro # G3600053
Sold in multiples of 5 for $133.95
$133.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 582101
- Zoro # G3600053
- UPC # 4021169785818
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Overall Length | 1 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Reference Length | 1 in |
Seat Size | 3 |
Max. Grooving Width | 1/8 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 582101, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- KLEIN TOOLS Cabinet Tip Miniature Screwdriver 1/8" Round (608-6)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- ILC Replacement for Milwaukee 48-11-1828 Battery (48-11-1828)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- HHIP 1/8 X 7/8 X 6" P5X 5% Cobalt Parallel Cut-Off Blade (2000-7065)
- Widia Indexable Tools