Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 581104
Zoro # G3595731
Sold in multiples of 5 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 6
- Width 1/4 in
- Chip-Breaker Yes
- Grade M93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 581104
- Zoro # G3595731
- UPC # 4021169786648
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 1/4 in |
Overall Length | 1-1/8 in |
Insert Size | 6 |
Max. Grooving Width | 1/4 in |
Seat Size | 6 |
Reference Length | 1-1/8 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, Side Cutting Edge Angle 180 Degrees , ANSI Code 581104, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Hand Tap Set (DWTS1-1/2-6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- IDEAL Replacement Stripmaster Blades (L-5563)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E400N03-CE4)
- Widia Indexable Tools