Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 581104
Zoro # G3594252
Sold in multiples of 10 for $279.90
$279.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 6
- Width 1/4 in
- Chip-Breaker Yes
- Grade M43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 581104
- Zoro # G3594252
- UPC # 4021169786723
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 6 |
Width | 1/4 in |
Overall Length | 1-1/8 in |
Insert Size | 6 |
Seat Size | 6 |
Reference Length | 1-1/8 in |
Max. Grooving Width | 1/4 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, Side Cutting Edge Angle 180 Degrees , ANSI Code 581104, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5" x 2" (HML.5)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- Widia Indexable Tools