Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 510103
Zoro # G3594499
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style S-LOC
- Chip-Breaker No
- Grade C2
- Cutting Direction Left Hand
- ISO Number 510103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 510103
- Zoro # G3594499
- UPC # 4021169800610
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Depth of Cut | 0.0938 in |
Details
Item | Parting and Grooving Insert |
Style | S-LOC |
Chip-Breaker | No |
Grade | C2 |
Cutting Direction | Left Hand |
ISO Number | 510103 |
Insert Style | S-LOC |
Application | Grooving |
Material Grade - Machining | C2 |
For Toolholder | Mfr. No. 218-119, Mfr. No. 218-121, Mfr. No. 218-122, Mfr. No. 218-124 |
ANSI Code | 510103 |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Titanium |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Included Angle | 60 Degrees |
Primary Material Application ISO Code | K, N, S |
Cutting Application | Threading |
Measurement System | Fractional Inch |
Hole Type | No Hole |
Description
Parting and Grooving Insert, Left Hand, ANSI Code 510103
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1856928)
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51315MM)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- SUMITOMO GCMN5187-RG, Grade AC425K, 0.187 inch Groove Width, Carbide Grooving Insert (186PW11)
- Widia Parting & Grooving Inserts