Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 510101
Zoro # G3594751
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style S-LOC
- Width 0.0940 in
- Chip-Breaker No
- Grade C2
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 510101
- Zoro # G3594751
- UPC # 4021169800900
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0940 in |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.1150 in |
Details
Item | Parting and Grooving Insert |
Style | S-LOC |
Chip-Breaker | No |
Grade | C2 |
Cutting Direction | Left Hand |
Insert Style | S-LOC |
Lead Angle | 3 Degrees |
Application | Grooving |
ISO Number | 510101 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Titanium |
Material Grade - Machining | C2 |
Cutting Application | Grooving |
ANSI Code | 510101 |
Primary Material Application ISO Code | K, N, S |
Hole Type | No Hole |
Measurement System | Fractional Inch |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code 510101
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5260-02BLS)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- HHIP 26-2 Cut-Off Blade (3900-5311)
- Widia Parting & Grooving Inserts