Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert
Mfr # 510108
Zoro # G3600692
product price: $25.25
/ea
Sold in multiples of 5 for $126.25
$126.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style S-LOC
- Width 0.0940 in
- Chip-Breaker No
- Grade M40
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 510108
- Zoro # G3600692
- UPC # 4021169799983
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0940 in |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.0940 in |
Details
Item | Parting and Grooving Insert |
Style | S-LOC |
Chip-Breaker | No |
Grade | M40 |
Cutting Direction | Right Hand |
Application | Grooving |
Insert Style | S-LOC |
ISO Number | 510108 |
Measurement System | Fractional Inch |
Primary Material Application | Stainless Steel, Steel |
Hole Type | No Hole |
Manufacturer Grade | M40 |
ANSI Code | 510108 |
For Toolholder | Mfr. No. 218-126 |
Material - Machining | Carbide |
Cutting Application | Grooving |
Primary Material Application ISO Code | M, P |
Finish - Machining | TiN |
Coating Process | PVD |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code 510108, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 8in Clamp, C, 6900 PSI, Steel, Gray (TCCC086900HD)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries (48-11-1852, 2880-20)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- HHIP 1/8 X 3/4 X 5" Cobalt Cut-Off Blade (2000-1114)
- Widia Parting & Grooving Inserts