Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert
Mfr # 510106
Zoro # G3592405
product price: $23.49
/ea
Sold in multiples of 5 for $117.45
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style S-LOC
- Chip-Breaker No
- Grade M40
- Cutting Direction Right Hand
- ISO Number 510106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 510106
- Zoro # G3592405
- UPC # 4021169800245
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Depth of Cut | 0.0938 in |
Details
Item | Parting and Grooving Insert |
Style | S-LOC |
Chip-Breaker | No |
Grade | M40 |
Cutting Direction | Right Hand |
ISO Number | 510106 |
Insert Style | S-LOC |
Application | Grooving |
For Toolholder | Mfr. No. 218-119, Mfr. No. 218-121, Mfr. No. 218-122, Mfr. No. 218-124 |
Finish - Machining | TiN |
Primary Material Application | Stainless Steel, Steel |
ANSI Code | 510106 |
Included Angle | 60 Degrees |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Cutting Application | Threading |
Primary Material Application ISO Code | M, P |
Coating Process | PVD |
Hole Type | No Hole |
Manufacturer Grade | M40 |
Description
Parting and Grooving Insert, Right Hand, ANSI Code 510106, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-730 Bucket Hoist For 5 Or 3.5 Gal Pails (84-730)
- STAHLWILLE TOOLS Ring insert tool Size 18 mm Size of mount 14x18 mm (58224018)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- MICRO 100 Cut-Off Blade (T-107)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- Widia Indexable Tools