Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert
Mfr # 510104
Zoro # G3593001
product price: $25.25
/ea
Sold in multiples of 5 for $126.25
$126.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style S-LOC
- Width 0.0940 in
- Chip-Breaker No
- Grade M40
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 510104
- Zoro # G3593001
- UPC # 4021169800467
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0940 in |
Depth of Cut | 0.1150 in |
Max. Grooving Width | 0.0940 in |
Details
Item | Parting and Grooving Insert |
Style | S-LOC |
Chip-Breaker | No |
Grade | M40 |
Cutting Direction | Left Hand |
Lead Angle | 3 Degrees |
ISO Number | 510104 |
Insert Style | S-LOC |
Application | Grooving |
Coating Process | PVD |
ANSI Code | 510104 |
Hole Type | No Hole |
Manufacturer Grade | M40 |
Primary Material Application ISO Code | M, P |
Cutting Application | Grooving |
Finish - Machining | TiN |
Primary Material Application | Stainless Steel, Steel |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code 510104, Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0119)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-7)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- Widia Indexable Tools