Shop All Cut-Off Blades
Widia
Grooving/Parting Blade, 22.00mm, RH
Mfr # WMTWGMR622S
Zoro # G3729300
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Insert Shape Grooving
- Toolholder Style WMTWGM
- ISO Number WMTWGMR622S
- Max. Grooving Width 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTWGMR622S
- Zoro # G3729300
- UPC # 4050839445257
- Country of Origin United States
- Category Cut-Off Blades
Dimensions
Max. Grooving Width | 6.00mm |
Seat Size | 6 |
Depth of Cut | 22.00mm |
Blade Width | 4.78mm |
Details
Material | High Speed Steel |
Item | Cut-Off and Grooving Blade |
Insert Shape | Grooving |
Toolholder Style | WMTWGM |
ISO Number | WMTWGMR622S |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Top Clamping |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Cutting Location | External |
ANSI Code | WMTWGMR622S |
Series | WMT |
Product Family | WMT |
Cutting Direction | Right Hand |
Blade Material | High Speed Steel |
For Toolholder | WMT Modular Toolholders |
Measurement System | Metric |
Number of Insert Pockets | 1 |
Description
Cut-Off and Grooving Blade, WMT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 6, ANSI Code WMTWGMR622S, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- QUALTECH CutOff Blade, 58 Blade Height, 332 Blade Width, Cobalt (DEWCOBCO3/32X5/8)
- INGERSOLL-RAND 3 in. Diameter Cutting Discs, 5PK (IR9520)
- STM 532 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104900)
- STM 18 x 34 x 5 Cobalt CutOff Blade (104378)
- STM 18 x 34 x 6 Cobalt CutOff Blade (104380)
- STM 18 x 78 x 6 Cobalt CutOff Blade (104382)
- Widia Cut-Off Blades