Shop All Cut-Off Blades
Widia
Grooving/Parting Blade, 22.00mm, LH
Mfr # WMTWGML522S
Zoro # G3735129
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Insert Shape Grooving
- ANSI Code WMTWGML522S
- Max. Grooving Width 5.00mm
- Cutting Location External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTWGML522S
- Zoro # G3735129
- UPC # 4050839444533
- Country of Origin United States
- Category Cut-Off Blades
Dimensions
Max. Grooving Width | 5.00mm |
Depth of Cut | 22.00mm |
Seat Size | 5 |
Blade Width | 3.66mm |
Details
Material | High Speed Steel |
Item | Cut-Off and Grooving Blade |
Insert Shape | Grooving |
ANSI Code | WMTWGML522S |
Cutting Location | External |
Toolholder Style | WMTWGM |
Coolant Fed | Non-Coolant Through |
Series | WMT |
ISO Number | WMTWGML522S |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Cutting Direction | Left Hand |
Insert Holding Type | Top Clamping |
Product Family | WMT |
Blade Material | High Speed Steel |
Number of Insert Pockets | 1 |
Measurement System | Metric |
For Toolholder | WMT Modular Toolholders |
Description
Cut-Off and Grooving Blade, WMT, Left Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 5, ANSI Code WMTWGML522S, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN32)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (424-187511)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- WEATHERHEAD Advanced Scallop Blade, 1463039 (ET9100C-07-AS)
- GATOR FINISHING CUT-OFF BLADE W/ARBOR 3"" (9429)
- GATOR FINISHING 14 in. 20 mm Metal Cut-off Blade (2106334)
- STM 332 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104894)
- STM 18 x 78 x 6 Cobalt CutOff Blade (104382)
- Widia Threading & Turning Tools