Shop All Cut-Off Blades
Widia
Grooving/Parting Blade, 19.00mm, RH
Mfr # WMTWGMR419S
Zoro # G3731279
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Insert Shape Grooving
- Seat Size 4
- Coolant Fed Non-Coolant Through
- Series WMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTWGMR419S
- Zoro # G3731279
- UPC # 4050839445073
- Country of Origin United States
- Category Cut-Off Blades
Dimensions
Seat Size | 4 |
Depth of Cut | 19.00mm |
Max. Grooving Width | 4.00mm |
Blade Width | 3.30mm |
Details
Material | High Speed Steel |
Item | Cut-Off and Grooving Blade |
Insert Shape | Grooving |
Coolant Fed | Non-Coolant Through |
Series | WMT |
Toolholder Style | WMTWGM |
Cutting Location | External |
ANSI Code | WMTWGMR419S |
Cutting Direction | Right Hand |
ISO Number | WMTWGMR419S |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Insert Holding Type | Top Clamping |
Product Family | WMT |
Blade Material | High Speed Steel |
For Toolholder | WMT Modular Toolholders |
Measurement System | Metric |
Number of Insert Pockets | 1 |
Description
Cut-Off and Grooving Blade, WMT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 4, ANSI Code WMTWGMR419S, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- VIM PRODUCTS VIM Tools Flex Head Wrench w/ Removable 1/4 in. Square Drive Adapter (HBR12)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- STM 316 x 1 x 612 Cobalt CutOff Blade (104384)
- GATOR FINISHING CUT-OFF BLADE W/ARBOR 3"" (9429)
- STM 332 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104894)
- STM 332 x 12 x 412 P Type TShape Cobalt CutOff Blade (104892)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- KYOCERA KTKB 191SS (KTKB191SS)
- STM 532 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104900)
- Widia Threading & Turning Tools