Shop All Cut-Off Blades
Widia
Grooving/Parting Blade, 19.00mm, RH
Mfr # WMTWGMR319S
Zoro # G3740315
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Insert Shape Grooving
- Cutting Application Cut-Off, Grooving, Profiling, Turning
- Depth of Cut 19.00mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTWGMR319S
- Zoro # G3740315
- UPC # 4050839444984
- Country of Origin United States
- Category Cut-Off Blades
Dimensions
Depth of Cut | 19.00mm |
Max. Grooving Width | 3.00mm |
Seat Size | 3 |
Blade Width | 3.54mm |
Details
Material | High Speed Steel |
Item | Cut-Off and Grooving Blade |
Insert Shape | Grooving |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Coolant Fed | Non-Coolant Through |
Toolholder Style | WMTWGM |
ISO Number | WMTWGMR319S |
ANSI Code | WMTWGMR319S |
Cutting Location | External |
Cutting Direction | Right Hand |
Product Family | WMT |
Series | WMT |
Insert Holding Type | Top Clamping |
Blade Material | High Speed Steel |
Measurement System | Metric |
For Toolholder | WMT Modular Toolholders |
Number of Insert Pockets | 1 |
Description
Cut-Off and Grooving Blade, WMT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 3, ANSI Code WMTWGMR319S, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/32 (C23355)
- JANDORF Phen Socket Med3Way Side (60533)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39405CLB113505)
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- STM 532 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104900)
- STM 332 x 12 x 412 P Type TShape Cobalt CutOff Blade (104892)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- INGERSOLL-RAND 3 in. Diameter Cutting Discs, 5PK (IR9520)
- WEATHERHEAD Advanced Scallop Blade, 1463039 (ET9100C-07-AS)
- STM 316 x 1 x 612 Cobalt CutOff Blade (104384)
- Widia Threading & Turning Tools