Shop All Cut-Off Blades
Widia
Grooving/Parting Blade, 19.00mm, LH
Mfr # WMTWGML319S
Zoro # G3736580
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Insert Shape Grooving
- Cutting Direction Left Hand
- ISO Number WMTWGML319S
- Seat Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # WMTWGML319S
- Zoro # G3736580
- UPC # 4050839444359
- Country of Origin United States
- Category Cut-Off Blades
Dimensions
Seat Size | 3 |
Depth of Cut | 19.00mm |
Max. Grooving Width | 3.00mm |
Blade Width | 2.54mm |
Details
Material | High Speed Steel |
Item | Cut-Off and Grooving Blade |
Insert Shape | Grooving |
Cutting Direction | Left Hand |
ISO Number | WMTWGML319S |
Insert Holding Type | Top Clamping |
Coolant Fed | Non-Coolant Through |
Product Family | WMT |
Cutting Application | Cut-Off, Grooving, Profiling, Turning |
Cutting Location | External |
Toolholder Style | WMTWGM |
Series | WMT |
ANSI Code | WMTWGML319S |
Blade Material | High Speed Steel |
Number of Insert Pockets | 1 |
Measurement System | Metric |
For Toolholder | WMT Modular Toolholders |
Description
Cut-Off and Grooving Blade, WMT, Left Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 3, ANSI Code WMTWGML319S, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- TEKTON 1/4 Inch Alignment Punch (66177)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- STM 18 x 78 x 6 Cobalt CutOff Blade (104382)
- STM 332 x 12 x 412 P Type TShape Cobalt CutOff Blade (104892)
- STM 332 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104894)
- GATOR FINISHING CUT-OFF BLADE W/ARBOR 3"" (9429)
- STM 316 x 1 x 612 Cobalt CutOff Blade (104384)
- WEATHERHEAD Advanced Scallop Blade, 1463039 (ET9100C-07-AS)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- Widia Cut-Off Blades