Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size Q
Mfr # TDD105Z08433
Zoro # G2731263
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size Q
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD105Z08433
- Zoro # G2731263
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 9.00 mm |
Overall Length | 200.00 mm |
Flute Length | 153.00 mm |
Maximum Drilling Depth | 134.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Point Length | 1.7740mm |
Drill Length Class | Extra Long |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 134.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (81417D2B123910)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- STAHLWILLE TOOLS Pecking hammer d.35 mm L.300 mm (70130007)
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/4 inch (059748)
- Widia Drill Bits