Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size I
Mfr # TDD108Z06909
Zoro # G2729951
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size I
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDD108Z06909
- Zoro # G2729951
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 7.00 mm |
Overall Length | 267.00 mm |
Flute Length | 224.00 mm |
Maximum Drilling Depth | 208.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Diameter Tolerance | H7 |
Drill Point Length | 1.4440mm |
Drill Length Class | Extra Long |
Shank Length | 38.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size I, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 208.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- Widia Drill Bits