Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size I
Mfr # TDD107Z06909
Zoro # G2730703
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size I
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDD107Z06909
- Zoro # G2730703
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 7.00 mm |
Overall Length | 232.00 mm |
Flute Length | 190.00 mm |
Maximum Drilling Depth | 174.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Drill Point Length | 1.4440mm |
Shank Length | 38.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size I, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 174.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 5/32"" (51610)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. (EHT231080GR)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD107Z03175)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- DRILL AMERICA 21/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/32)
- Widia Drill Bits