Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 7.50mm
Mfr # TDD108Z07500
Zoro # G2729988
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 7.50 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD108Z07500
- Zoro # G2729988
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 8.00 mm |
Overall Length | 301.00 mm |
Flute Length | 249.00 mm |
Maximum Drilling Depth | 232.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.5720mm |
Drill Diameter Tolerance | H7 |
Shank Length | 40.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 232.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- OCHSENKOPF Pulling Hook (OX 50 Z-0000)
- SPYDER Bit Extension, 1/2 in. Shank, 12 in. L (600843)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD107Z03175)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09675)
- Widia Extra Long Drill Bits