Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 4.50mm
Mfr # TDD107Z04500
Zoro # G2730408
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 4.50 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD107Z04500
- Zoro # G2730408
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 5.00 mm |
Overall Length | 174.00 mm |
Flute Length | 130.00 mm |
Maximum Drilling Depth | 119.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Point Length | 0.9260mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Shank Length | 34.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 119.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH509CYLNDR (003-CH509CYLNDR)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- EAGLE TAPTEK CUTTING TOOLS 17/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL (A700-017-I)
- Widia Drill Bits