Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 4.50mm
Mfr # TDD105Z04500
Zoro # G2730222
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 4.50 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDD105Z04500
- Zoro # G2730222
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 5.00 mm |
Overall Length | 124.00 mm |
Flute Length | 85.00 mm |
Maximum Drilling Depth | 74.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | H7 |
Shank Length | 34.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 0.9260mm |
Description
Extra Long Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 74.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- GREAT NECK 10-In Pipe Wrench (PW10)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 17/32 (C09733)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #30 (C08170)
- Widia Extra Long Drill Bits