Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 3/8"
Mfr # TDD105Z09525
Zoro # G2731290
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD105Z09525
- Zoro # G2731290
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 10.00 mm |
Overall Length | 219.00 mm |
Flute Length | 170.00 mm |
Maximum Drilling Depth | 149.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 44.00 mm |
Drill Point Length | 2.0100mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 149.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DE-STA-CO Sensor, Hall, 4Mm, Pnp, 90Deg, Qd (OHSP-011)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #29 (11153)
- Widia Drill Bits