Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 31/64"
Mfr # TDD108Z12304
Zoro # G2730362
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 31/64 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDD108Z12304
- Zoro # G2730362
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 13.00 mm |
Overall Length | 471.00 mm |
Flute Length | 405.00 mm |
Maximum Drilling Depth | 378.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Drill Point Length | 2.6140mm |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 378.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH 1 1/4" ARCH (GN1271O)
- RIDGID Handle and Nut Assembly (41050)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 3/4"-12 Point (JSCR24T)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/4)
- Widia Drill Bits