Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 1/4"
Mfr # TDD106Z06350
Zoro # G2731001
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/4 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD106Z06350
- Zoro # G2731001
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 7.00 mm |
Overall Length | 197.00 mm |
Flute Length | 151.00 mm |
Maximum Drilling Depth | 136.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Shank Length | 38.00 mm |
Drill Point Length | 1.3240mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 136.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- KO-KEN Socket 3/16 6 Point 22mm 1/4 Sq. Drive (2400A-3/16)
- POWERBUILT 6" Long Nose Pliers (640392)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD107Z03175)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- Widia Drill Bits