Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 13.00mm
Mfr # TDD108Z13000
Zoro # G2730347
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD108Z13000
- Zoro # G2730347
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 471.00 mm |
Flute Length | 418.00 mm |
Maximum Drilling Depth | 390.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Shank Length | 50.00 mm |
Drill Point Length | 2.7650mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 390.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- TITAN SECURITY BIT SET 100 PC (TL16100)
- ELESA Black-oxide steel plunger, with locking nut, PMT.200-5-M12x1, 5-AK (PMT.200-AK)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 13.00mm (TDD107Z13000)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- Widia Drill Bits