Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 12.50mm
Mfr # TDD107Z12500
Zoro # G2730152
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 12.50 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD107Z12500
- Zoro # G2730152
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 13.00 mm |
Overall Length | 406.00 mm |
Flute Length | 346.00 mm |
Maximum Drilling Depth | 319.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Point Length | 2.6560mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 319.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- BOSCH Switch (1619P10396)
- IRWIN Bolt Extractor, 1/4in., BO (1859101)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- VIKING NORSEMAN DRILL 39300 Type Xgt-Ub 135-Deg Magnum Extra Length Drill Bit 3 Pk 3/16x6" (39300)
- Widia Extra Long Drill Bits