Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 1/2"
Mfr # TDD108Z12700
Zoro # G2730371
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD108Z12700
- Zoro # G2730371
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 13.00 mm |
Overall Length | 471.00 mm |
Flute Length | 412.00 mm |
Maximum Drilling Depth | 385.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Diameter Tolerance | H7 |
Drill Point Length | 2.7000mm |
Drill Length Class | Extra Long |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 385.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12" L x General Purpose Cutting Reciprocating Saw Blade (24A565)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- MASON Leveling Mount (5C029)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD107Z03175)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- DRILL AMERICA #17x6" Cobalt Aircraft Extension Drill Bit (GLBCOX617)
- Widia Extra Long Drill Bits