Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 10.20mm
Mfr # TDD105Z10200
Zoro # G2731342
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.20 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDD105Z10200
- Zoro # G2731342
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20 mm |
Shank Dia. | 11.00 mm |
Overall Length | 238.00 mm |
Flute Length | 186.00 mm |
Maximum Drilling Depth | 163.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 46.00 mm |
Drill Point Length | 2.1570mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 163.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 1/8" (TDD105Z03175)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 19/64" (TDD106Z07541)
- WIDIA Extra Long Drill Bit, Size 1/4" (TDD106Z06350)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- Widia Drill Bits