Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, 1/8"
Mfr # TDD106Z03175
Zoro # G7677831
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/8 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDD106Z03175
- Zoro # G7677831
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 4.00 mm |
Overall Length | 125.00 mm |
Flute Length | 83.00 mm |
Maximum Drilling Depth | 74.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.6430mm |
Shank Length | 32.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 74.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- MICRO 100 Router Aluminum (SFA-187-35)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 4.50mm (TDD105Z04500)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- DRILL AMERICA #55x6" HSS Aircraft Extension Drill Bit (DWDA/CX655)
- Widia Drill Bits